Zoro Homepage

Pillow Block, Stainless, Bore 1.937"

  • Mfr # 2101101336

  • Zoro # G0887831


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.9375"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6.2500"
Mounting Surface to Shaft Center
Two Bolt Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101101336
Zoro #
G0887831
UPC #
888569054180
Country of Origin
China

Dimensions

Bore Dia.
1.9375"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6.2500"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block,Stainless,Bore 1.937"
Housing Material
Stainless Steel
Dynamic Load Capacity
6500 Lbf
Temp. Range
-4 to +248° F
Static Load Capacity
4000 Lbf
Bearing Lubrication
FM222 Food Grade Grease

Description

Pillow Block,Stainless,Bore 1.937 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.