Zoro Homepage

Pillow Block Thermoplstc SS, Bore 1.1875"

  • Mfr # 2101101254

  • Zoro # G0887621


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.1875"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4.6875"
Mounting Surface to Shaft Center
Two Bolt Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101101254
Zoro #
G0887621
UPC #
888569053930
Country of Origin
China

Dimensions

Bore Dia.
1.1875"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4.6875"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block Thermoplstc SS,Bore 1.1875"
Dynamic Load Capacity
3720 Lbf
Static Load Capacity
2000 Lbf
Temp. Range
-4 to +248° F
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Thermo Plastic

Description

Pillow Block Thermoplstc SS,Bore 1.1875 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.