Pillow Block Thermoplstc SS, Bore 1.5"
Mfr # 2101101281
Zoro # G0887658
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.5"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.4063"
Mounting Surface to Shaft Center
Two Bolt Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101101281
Zoro #
G0887658
UPC #
888569054005
Country of Origin
China
Dimensions
Bore Dia.
1.5"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.4063"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block Thermoplstc SS,Bore 1.5"
Static Load Capacity
3300 Lbf
Temp. Range
-4 to +248° F
Housing Material
Thermo Plastic
Dynamic Load Capacity
5650 Lbf
Bearing Lubrication
FM222 Food Grade Grease
Description
Pillow Block Thermoplstc SS,Bore 1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.