Zoro Homepage

Pillow Block Thermoplstc SS, Bore 20mm

  • Mfr # 2101101244

  • Zoro # G0887691


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20mm
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3.7500"
Mounting Surface to Shaft Center
Two Bolt Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101101244
Zoro #
G0887691
UPC #
888569053893
Country of Origin
China

Dimensions

Bore Dia.
20mm

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3.7500"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block Thermoplstc SS,Bore 20mm
Dynamic Load Capacity
2440 Lbf
Temp. Range
-4 to +248° F
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Thermo Plastic
Static Load Capacity
1225 Lbf

Description

Pillow Block Thermoplstc SS,Bore 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.