Shop TRITAN

PillowBlkBrg, AllySteel, 25 mm, Steel, 3/4"

  • Mfr # RPB12S
  • Zoro # G109926734

product price: 
$
33.35
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
3/4 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPB12S
Zoro #
G109926734
UPC #
888569032874
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Double Sealed
Standards
AFBMA
Lubricant Material
NLGI #2 Equivalent
Maximum Temperature
248 Degrees F
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Dynamic Radial Load Capacity
3,147 lbf
Bearing Material Grade
AISI 52100
Item
Pillow Block Bearing
Bore Type
Cylindrical
Self Lubricating Bearing
No
Bearing Lubrication
Maintenance-Free
Number of Rows
1
Series
RPB
Included Bearing
SB204-12
Seal Material
Nitrile
Expansion Type
Fixed
System of Measurement
Inch
Mount Type
Bolt-Through
Seal Type
Contact
Bearing Insert Type
Ball
Number of Mount Holes
2
Includes
(2) Set Screws
Split Housing
Not Split
Internal Clearance
C3
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,764 lbf
Lubrication Openings
None
Maximum Speed
6,490 RPM
Bearing Insert Material
Alloy Steel
Resistance Properties
Antistatic, Vibration Damping

Dimensions

Bore Diameter
3/4 in
Overall Width
25 mm
Mounting Bolt Size
3/8 in
Base Width
1.25 in
Mount Hole Size
7/16 in
Center Height
1 1/8 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Overall Length
4.25 in
Mount Hole Center-to-Center Length
3 3/8 in
Base Height
0.125 in
Overall Height
2.219 in
Inner Ring Width
25 mm
Bore Diameter Tolerance
+/-0.0006 in
Length
4.25 in

Description

Pillow Block Bearing, Base Height 0.125 in, Base Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products