Shop TRITAN

PillowBlkBrg, Steel, 1.181", Steel, 1-3/16"

  • Mfr # SBPP206-19
  • Zoro # G809926744

product price: 
$
41.35
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Static Radial Load Capacity
2,540 lbf
Overall Length
4.606 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBPP206-19
Zoro #
G809926744
UPC #
888569040718
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Static Radial Load Capacity
2,540 lbf
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Included Bearing
SB206-19
Number of Rows
1
Maximum Temperature
250 Degrees F
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Includes
(2) Set Screws
Expansion Type
Fixed
Number of Mount Holes
2
Seal Type
Contact
Split Housing
Not Split
System of Measurement
Inch
Seal Material
Nitrile
Minimum Temperature
-40 Degrees F
Bearing Insert Type
Ball
Bearing Material Grade
AISI 52100
Resistance Properties
Wear-Resistant
Dynamic Radial Load Capacity
4,383 lbf
Bore Type
Cylindrical
Internal Clearance
C3
Mount Type
Bolt-Through
Housing Material
Steel
Standards
AFBMA
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Bearing Insert Material
Steel
Lubricant Material
NLGI #2 Equivalent
Maximum Speed
4,950 RPM
Maximum Misalignment Angle
5 Degrees
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load

Dimensions

Overall Length
4.606 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Bore Diameter
1 3/16 in
Base Height
0.157 in
Bore Diameter Tolerance
+/-0.0006 in
Overall Height
2.61 in
Mount Hole Size
0.453 in
Mounting Bolt Size
3/8 in
Base Width
1.496 in
Mount Hole Center-to-Center Length
3 47/64 in
Center Height
1 5/16 in
Overall Width
1.181 in
Length
4.606 in

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.496 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.