Plate Sprocket, Stock Plain Bore, 41 Chain Size, 25 # of Teeth

  • Mfr # 41A25H X 5/8

  • Zoro # G7879847


product price: $16.29
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41A25H X 5/8
Zoro #
G7879847
UPC #
888569096760
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.989 in
Length through Bore
1/4 in
Maximum Bore Diameter
2 1/4 in
Pitch Diameter
3.989 in
Outside Diameter
4.26 in
Bore Diameter
5/8 in
Tooth Width
0.227 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Stock Plain Bore
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
25
Temp. Range (F)
-50 to +500° F
Max. Bore - Sprockets
2 1/4 in
Item - Roller Chain Sprockets
Plate Sprocket
Material
Steel
Pitch
1/2"
Item
Plate Sprocket
Sprocket Hub Type
A Plate (No hub)
Chain Number
41
Hub Type
No Hub
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide

Description

Plate Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 25, Outside Diameter 4.26 in, Pitch Diameter 3.989 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.