Zoro Homepage

Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Offset Link

  • Mfr # 40-1DR OSL

  • Zoro # G409924614


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Industry Chain Size
40
Chain Link Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Chain Roller Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1DR OSL
Zoro #
G409924614
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Chain Roller Dia.
0.313 in
Pin Link Plate Thickness
0.059 in
Chain Pin Dia.
0.156 in
Width Between Roller Link Plates
0.309 in
Roller Link Plate Height
0.39 in

Details

Chain Link Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Type
ANSI
Item
Roller Chain Offset Link

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.