Zoro Homepage

Precision ANSI Roller Chain, Dacromet aqua Coated, 5/8-in. Pitch, Connecting Link

  • Mfr # 50-1DR CL

  • Zoro # G009924588


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Industry Chain Size
50
Chain Link Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Chain Roller Dia.
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1DR CL
Zoro #
G009924588
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Chain Roller Dia.
0.4 in
Pin Link Plate Thickness
0.08 in
Width Between Roller Link Plates
0.37 in
Chain Pin Dia.
0.2 in
Roller Link Plate Height
0.472 in

Details

Chain Link Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Type
ANSI
Item
Connecting Link

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.