Zoro Homepage

Precision ANSI Roller Chain, Double, 2 1/2-in. Pitch, Connecting Link

  • Mfr # 200-2 CL

  • Zoro # G009924625


product price: $72.35
/ea

Key Features

Industry Chain Size
200-2
Chain Link Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Number of Strands
2
Chain Roller Dia.
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-2 CL
Zoro #
G009924625
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
200-2
Chain Roller Dia.
1.562 in
Chain Pin Dia.
0.781 in
Roller Link Plate Height
2.11 in
Width Between Roller Link Plates
1.49 in
Pin Link Plate Thickness
0.315 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Number of Strands
2
Item
Connecting Link
Type
ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.