Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision ANSI Roller Chain, Stainless Steel, Triple, 1/2-in. Pitch, Connecting Link

  • Mfr # 40-3SS CL

  • Zoro # G309924585


product price: $13.39
/ea

Key Features

Industry Chain Size
40-3
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
3
Chain Roller Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-3SS CL
Zoro #
G309924585
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40-3
Chain Roller Dia.
0.313 in
Chain Pin Dia.
0.156 in
Width Between Roller Link Plates
0.309 in
Roller Link Plate Height
0.39 in
Pin Link Plate Thickness
0.059 in

Details

Chain Link Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
3
Item
Connecting Link
Type
ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.