Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Connecting Link

  • Mfr # 08B-1SS CL

  • Zoro # G909924626


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Roller Chain Link Type
Closure
Chain Link Material
Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-1SS CL
Zoro #
G909924626
UPC #
-
Country of Origin
China

Details

Roller Chain Link Type
Closure
Chain Link Material
Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Item
Connecting Link

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.