Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision ISO British Standard BS Roller Chain, Stainless Steel, 5/8-in. Pitch, Connecting Link

  • Mfr # 10B-1SS CL

  • Zoro # G309924639


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Industry Chain Size
10B
Chain Link Material
304 Stainless Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Chain Roller Dia.
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-1SS CL
Zoro #
G309924639
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
10B
Chain Roller Dia.
0.4 in
Width Between Roller Link Plates
0.38 in
Roller Link Plate Height
0.579 in
Pin Link Plate Thickness
0.067 in
Chain Pin Dia.
0.2 in

Details

Chain Link Material
304 Stainless Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Type
ISO
Item
Connecting Link

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.