Zoro Homepage

Precision Leaf Chain, 3/4-in. Pitch, Plate Lacing: 6 X 6, 1FT

  • Mfr # BL666 X 10FT

  • Zoro # G509928017


product price: $368.99
/ea
Sold in multiples of 10 for $3,689.90
Free Shipping & Returns

Key Features

Roller Chain Type
Leaf
Industry Chain Size
BL666
Industry Chain Pitch
3/4 in
Number of Strands
1
Chain Pin Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL666 X 10FT
Zoro #
G509928017
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
BL666
Chain Pin Dia.
0.313 in
Roller Link Plate Height
0.713 in
Plate Thickness
0.13 in

Details

Roller Chain Type
Leaf
Industry Chain Pitch
3/4 in
Number of Strands
1
Item
Leaf Chain
Material
Carbon Steel

Description

Precision Leaf Chain, 3/4-in. Pitch, Plate Lacing: 6 X 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.