QD Bushing, 1.1875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore

  • Mfr # JA X 1 3/16

  • Zoro # G809924740


product price:  $13.99
/ea

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
JA
Bore Dia.
1-3/16 in
Outside Diameter
2 in
Length through Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JA X 1 3/16
Zoro #
G809924740
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1-3/16 in
Outside Diameter
2 in
Length through Bore
1 in
Bolt Size
#10-24
Bolt Circle Dia.
1-21/32 in

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
JA
Number of Set Screws
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.