QD Bushing, 1.25-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore

  • Mfr # SK X 1 1/4

  • Zoro # G009924755


product price:  $46.39
/ea

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SK
Bore Dia.
1-1/4 in
Number of Set Screws
3
Bolt Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK X 1 1/4
Zoro #
G009924755
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1-1/4 in
Bolt Size
5/16"-18
Outside Diameter
3-7/8 in
Length through Bore
1-15/16 in
Bolt Circle Dia.
3-5/16 in

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SK
Number of Set Screws
3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.