QD Bushing, 1.5-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore
- Mfr # SH X 1 1/2
- Zoro # G209924784
product price:Â
$
18.25
/ea
Key Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SH
Bore Dia.
1-1/2 in
Outside Diameter
1.871 in
Length through Bore
1.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH X 1 1/2
- Zoro #
- G209924784
- UPC #
- -
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Qd Bushing
- Bore Bushing Series
- SH
Dimensions
- Bore Dia.
- 1-1/2 in
- Outside Diameter
- 1.871 in
- Length through Bore
- 1.313 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.