
QD Bushing, 1.5-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore
Mfr # SK X 1 1/2
Zoro # G009924779
product price:Â $41.79
/eaKey Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SK
Bore Dia.
1-1/2 in
Bolt Circle Dia.
3-5/16 in
Bolt Size
5/16"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK X 1 1/2
Zoro #
G009924779
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
1-1/2 in
Bolt Circle Dia.
3-5/16 in
Bolt Size
5/16"-18
Length through Bore
1-15/16 in
Outside Diameter
3-7/8 in
Details
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SK
Number of Set Screws
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.