QD Bushing, 2.1875-in. Bore Dia., 6-in. Outside Dia., 2.75-in. Length through bore

  • Mfr # E X 2 3/16

  • Zoro # G209924678


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
E
Bore Dia.
2-3/16 in
Outside Diameter
6 in
Length through Bore
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E X 2 3/16
Zoro #
G209924678
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2-3/16 in
Outside Diameter
6 in
Length through Bore
2-3/4 in
Bolt Circle Dia.
5 in
Bolt Size
1/2"-13

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
E
Number of Set Screws
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.