
QD Bushing, 2.375-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore
Mfr # F X 2 3/8
Zoro # G609924674
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
F
Bore Dia.
2-3/8 in
Number of Set Screws
3
Bolt Size
9/16"-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F X 2 3/8
Zoro #
G609924674
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
2-3/8 in
Bolt Size
9/16"-12
Bolt Circle Dia.
5-5/8 in
Length through Bore
3-3/4 in
Outside Diameter
6-5/8 in
Details
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
F
Number of Set Screws
3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.