QD Bushing, 2.9375-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore
- Mfr # F X 2 15/16
- Zoro # G109924754
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
F
Bore Dia.
2-15/16 in
Outside Diameter
6-5/8 in
Length through Bore
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F X 2 15/16
- Zoro #
- G109924754
- UPC #
- -
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Qd Bushing
- Bore Bushing Series
- F
- Number of Set Screws
- 3
Dimensions
- Bore Dia.
- 2-15/16 in
- Outside Diameter
- 6-5/8 in
- Length through Bore
- 3-3/4 in
- Bolt Circle Dia.
- 5-5/8 in
- Bolt Size
- 9/16"-12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.