QD Bushing, 4-in. Bore Dia., 7.25-in. Outside Dia., 4.625-in. Length through bore

  • Mfr # J X 4

  • Zoro # G109924761


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
J
Bore Dia.
4 in
Number of Set Screws
3
Bolt Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J X 4
Zoro #
G109924761
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
4 in
Bolt Size
5/8"-11
Bolt Circle Dia.
6-1/4 in
Outside Diameter
7-1/4 in
Length through Bore
4-5/8 in

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
J
Number of Set Screws
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.