QD Bushing, 40mm Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore

  • Mfr # SDS X 40MM

  • Zoro # G709924802


product price:  $23.15
/ea

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SDS
Bore Dia.
40 mm
Outside Diameter
3-1/8 in
Bolt Circle Dia.
2-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS X 40MM
Zoro #
G709924802
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Diameter
3-1/8 in
Bolt Circle Dia.
2-11/16 in
Length through Bore
1-5/16 in
Bolt Size
1/4"-20

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
SDS
Number of Set Screws
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.