QD Bushing, Double Split, 0.5-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore

  • Mfr # H X 1/2

  • Zoro # G609924759


product price: $14.75
/ea

Key Features

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
H
Bore Dia.
1/2 in
Outside Diameter
1-5/8 in
Length through Bore
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H X 1/2
Zoro #
G609924759
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1/2 in
Outside Diameter
1-5/8 in
Length through Bore
1-1/4 in

Details

Item - Tapered and QD Bushings
Qd Bushing
Bore Bushing Series
H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.