RadBalllBrg, AllySteel, R4 2RS, 1/4"

  • Mfr # R4 2RS PRX
  • Zoro # G1828946
product price: 
$
2.85
/ea

Key Features

Material
52100 Steel
Bore Dia.
0.25"
Outside Dia.
0.625"
Width
0.196"
Bearing Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R4 2RS PRX
Zoro #
G1828946
UPC #
888569033789
Country of Origin
China
Material
52100 Steel
Bearing Type
Double Sealed
Static Load Capacity
139 lb
Cage Material
Steel
Single Row/Double Row
Single Row
Bearing Material
Steel
Bore Tolerance
+0/-0.0003 in
Dynamic Load Capacity
335 lb
Lubrication
MultiTemp SRL
Temp. Range
-20 to +212° F
Industry Number
R4 2RS
Item
Radial Ball Bearing
Max. RPM
24,000 RPM
Seal/Shield Type
Double Sealed
Seal Material
Rubber
ABEC Tolerance
1
Miniature Bearing
Yes
Maximum Axial Load
335 lbf
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Lubricant Material
Mobil Polyrex EM
Maximum Temperature
350 Degrees F
Ball Material Grade
AISI 52100
Flange Type
Non-Flanged
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Speed
54,000 RPM
Dynamic Radial Load Capacity
335 lbf
Static Radial Load Capacity
139 lbf
Number of Rows
One
System of Measurement
Inch
Seal Type
Contact
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Bearing Industry Number
R4
Standards
AFBMA, ISO Certified 9001
For Environment
Oily/Greasy
Closure
Double Sealed
ABEC Rating
1
Outer Ring Type
Shield/Seal Groove
Internal Clearance
CN
Bearing Lubrication
Relubricateable

Dimensions

Bore Dia.
0.25"
Outside Dia.
0.625"
Width
0.196"
Outside Dia. Tolerance
+0/-0.0003 in
Outer Ring Width
0.196 in
Bore Diameter
1/4 in
Bore Diameter Tolerance
+0.0000/-0.0003 in
Outside Diameter Tolerance
+0.0000/-0.0003 in
Outside Diameter
5/8 in

Description

Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.0000/-0.0003 in, Dynamic Radial Load Capacity 335 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews