RadBalllBrg, Steel, R22 2RS, 1-3/8"

  • Mfr # R22 2RS PRX
  • Zoro # G2727195
product price: 
$
10.19
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.375"
Outside Dia.
2.5"
Width
0.5625"
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R22 2RS PRX
Zoro #
G2727195
UPC #
888569033604
Country of Origin
China
Material
52100 Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Cage Material
Steel
Temp. Range
-20 to +212° F
Max. RPM
7,700 RPM
Static Load Capacity
1911 Lbf
Seal Material
Rubber
Seal/Shield Type
Double Sealed
Item
Radial Ball Bearing
Bore Tolerance
+0/-0.00045 in
Dynamic Load Capacity
2761 Lbf
Industry Number
R22 2RS
ABEC Tolerance
1
Bearing Material
Steel
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Ball Material Grade
AISI 52100
Lubricant Material
Mobil Polyrex EM
System of Measurement
Inch
Dynamic Radial Load Capacity
3,480 lbf
Maximum Speed
12,000 RPM
Number of Rows
One
Maximum Temperature
212 Degrees F
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F
Ball Material
Steel
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Miniature Bearing
Yes
Retaining Ring Groove
No
Closure
Double Sealed
Flange Type
Non-Flanged
Bearing Industry Number
R22
Maximum Axial Load
3,480 lbf
ABEC Rating
1
Includes Retaining Ring
No
Seal Type
Contact
Static Radial Load Capacity
2,380 lbf
Ring Material
Alloy Steel
Series
R Series Inch Single Row Ball Bearings
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove

Dimensions

Bore Dia.
1.375"
Outside Dia.
2.5"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
1 3/8 in
Bore Diameter Tolerance
+0.00000/-0.00045 in
Outer Ring Width
0.563 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter
2 1/2 in

Description

Radial Ball Bearing, Bearing Industry Number R22, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.00000/-0.00045 in, Dynamic Radial Load Capacity 3,480 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews