RadBalllBrg, Steel, R24 ZZ, 1-1/2"

  • Mfr # R24 ZZ PRX
  • Zoro # G2098078
product price: 
$
10.99
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.5625"
ABEC Tolerance
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R24 ZZ PRX
Zoro #
G2098078
UPC #
888569033642
Country of Origin
China
Material
52100 Steel
ABEC Tolerance
1
Shield Material
Stainless Steel
Bearing Type
Double Shield
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Max. RPM
11,000 RPM
Static Load Capacity
2124 Lbf
Bearing Material
Steel
Temp. Range
-20 to +212° F
Dynamic Load Capacity
2956 Lbf
Single Row/Double Row
Single Row
Cage Material
Steel
Industry Number
R24 ZZ
Seal/Shield Type
Double Shielded
Item
Radial Ball Bearing
Bore Tolerance
+0/-0.00045 in
Maximum Axial Load
3,780 lbf
Flange Type
Non-Flanged
Ball Material Grade
AISI 52100
Number of Rows
One
System of Measurement
Inch
Ball Material
Steel
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F
Standards
AFBMA, ISO Certified 9001
Lubricant Material
Mobil Polyrex EM
Miniature Bearing
Yes
Includes Retaining Ring
No
Static Radial Load Capacity
2,650 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3,780 lbf
Bearing Industry Number
R24
ABEC Rating
1
Maximum Speed
11,000 RPM
Closure
Double Shielded
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Retaining Ring Groove
No
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Internal Clearance
CN
Series
R Series Inch Single Row Ball Bearings

Dimensions

Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
1 1/2 in
Outer Ring Width
0.563 in
Bore Diameter Tolerance
+0.00000/-0.00045 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Outside Diameter
2 5/8 in

Description

Radial Ball Bearing, Bearing Industry Number R24, Bore Diameter 1 1/2 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 5/8 in, Ring Material Alloy Steel, Seal Type Not Applicable, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0.00000/-0.00045 in, Dynamic Radial Load Capacity 3,780 lbf, Flange Diameter Not Applicable

Ratings & reviews