RadBalllBrg, Steel, RI814 ZZ, 1/4"

  • Mfr # RI814 ZZ PRX
  • Zoro # G4576209
product price: 
$
4.39
/ea

Key Features

Type
Shielded
Material
Steel
Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RI814 ZZ PRX
Zoro #
G4576209
UPC #
888569032836
Country of Origin
China
Type
Shielded
Material
Steel
Temp. Range (F)
-40 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
227 lb
Lubrication
Grease
Shield Material
Stainless Steel
Max. RPM
45,000 RPM
ABEC Tolerance
1
Item
Radial Ball Bearing
Static Load Capacity (Lb.)
92 lb
Cage Material
Steel
Ring Material
Alloy Steel
Cage Material Grade
304
Maximum Speed
40,000 RPM
For Environment
Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
System of Measurement
Inch
ABEC Rating
1
Flange Type
Non-Flanged
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Dynamic Radial Load Capacity
88 lbf
Cage Type
Shielded
Maximum Temperature
248 Degrees F
Retaining Ring Groove
No
Bearing Industry Number
188
Lubricant Material
Mobil Polyrex EM
Closure
Double Shielded
Number of Rows
One
Static Radial Load Capacity
40 lbf
Ball Material Grade
AISI 52100
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Industry Number
RI814 ZZ
Series
Inch Series Miniature Ball Bearings
Internal Clearance
CN
Ball Material
Steel
Miniature Bearing
Yes
Ring Material Grade
AISI 52100

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
Outer Ring Width
0.125 in
Outside Diameter
1/2 in
Bore Diameter
1/4 in

Description

Radial Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.125 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Cage Material Grade 304, Cage Type Shielded, Dynamic Radial Load Capacity 88 lbf, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.