Zoro Homepage

Radial Ball Bearing, PS, 0.25In Bore Dia

  • Mfr # 3824 ZZ PRX

  • Zoro # G0469765


product price: $2.95
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
0.25"
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824 ZZ PRX
Zoro #
G0469765
UPC #
888569073976
Country of Origin
China

Dimensions

Bore Dia.
0.25"
Outside Dia.
0.6875"
Width
0.25"
Outside Dia. Tolerance
+0/-0.0003 in
Bore Diameter
1/4 in
Outer Ring Width
0.25 in
Outside Diameter
11/16 in
Outside Diameter Tolerance
+0/-0.0003 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 to +212° F
Industry Number
1602ZZ
Lubrication
Polyrex High Temp EM Bearing Grease
ABEC Tolerance
1
Shield Material
Stainless Steel
Max. RPM
30,000 RPM
Bearing Material
52100 Steel
Dynamic Load Capacity
491 Lbf
Static Load Capacity
194 Lbf
Bore Tolerance
+0/-0.0003 in
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Maximum Axial Load
491 lbf
For Environment
Oily/Greasy
Number of Rows
One
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
491 lbf
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Static Radial Load Capacity
194 lbf
Standards
AFBMA, ISO Certified 9001
Ball Material Grade
AISI 52100
System of Measurement
Inch
ABEC Rating
1
Closure
Double Shielded
Maximum Speed
30,000 RPM
Maximum Temperature
350 Degrees F
Retaining Ring Groove
No
Bearing Industry Number
1602
Lubricant Material
Polyrex EM

Description

Radial Ball Bearing, Bearing Industry Number 1602, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.25 in, Outside Diameter 11/16 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 491 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.