Zoro Homepage

Radial Ball Bearing, PS, 0.3125In Bore Dia

  • Mfr # 3825 2RS PRX

  • Zoro # G2098139


product price: $2.69
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.3125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3825 2RS PRX
Zoro #
G2098139
UPC #
888569074034
Country of Origin
China

Dimensions

Bore Dia.
0.3125"
Outside Dia.
0.875"
Width
0.3438"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
5/16 in
Outer Ring Width
0.344 in
Outside Diameter
7/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-0.0003 in
Static Load Capacity
317 Lbf
Temp. Range
-20 to +212° F
Max. RPM
22,000 RPM
Bearing Material
52100 Steel
Seal Material
Rubber
Dynamic Load Capacity
747 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Industry Number
1603-2RS
Ball Material
Alloy Steel
Number of Rows
One
Static Radial Load Capacity
317 lbf
ABEC Rating
1
System of Measurement
Inch
Ring Material Grade
AISI 52100
Dynamic Radial Load Capacity
747 lbf
Seal Type
Contact
Bearing Industry Number
1603
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Maximum Axial Load
747 lbf
Maximum Speed
22,000 RPM
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Lubricant Material
Polyrex EM
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Includes Retaining Ring
No
Retaining Ring Groove
No
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 1603, Bore Diameter 5/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.344 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 747 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.