Zoro Homepage

Radial Ball Bearing, PS, 0.375In Bore Dia

  • Mfr # 3826 ZZ PRX

  • Zoro # G2727457


product price: $2.85
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
0.375"
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3826 ZZ PRX
Zoro #
G2727457
UPC #
888569074058
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.875"
Width
0.28125"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter
3/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.281 in
Outside Diameter
7/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Shield Material
Stainless Steel
Lubrication
Polyrex High Temp EM Bearing Grease
Max. RPM
28,000 RPM
Static Load Capacity
317 Lbf
ABEC Tolerance
1
Bearing Material
52100 Steel
Industry Number
1604ZZ
Bore Tolerance
+0/-0.0003 in
Dynamic Load Capacity
747 Lbf
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
Maximum Axial Load
747 lbf
Maximum Temperature
350 Degrees F
Ring Material
Alloy Steel
Lubricant Material
Polyrex EM
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
Standards
AFBMA, ISO Certified 9001
For Environment
Oily/Greasy
Static Radial Load Capacity
317 lbf
Maximum Speed
28,000 RPM
Retaining Ring Groove
No
Ball Material Grade
AISI 52100
Bearing Industry Number
R6
System of Measurement
Inch
Dynamic Radial Load Capacity
747 lbf
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 747 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.