Zoro Homepage

Radial Ball Bearing, PS, 0.375In Bore Dia

  • Mfr # 3828 2RS PRX

  • Zoro # G2727308


product price: $2.79
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
0.375"
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3828 2RS PRX
Zoro #
G2727308
UPC #
888569074164
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
0.9062"
Width
0.3125"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
29/32 in
Bore Diameter Tolerance
+0/-0.0003 in
Bore Diameter
3/8 in
Outer Ring Width
0.313 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
20,000 RPM
Seal Material
Rubber
Lubrication
Polyrex High Temp EM Bearing Grease
Static Load Capacity
390 Lbf
Dynamic Load Capacity
935 Lbf
ABEC Tolerance
1
Industry Number
1606-2RS
Temp. Range
-20 to +212° F
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.0003 in
Ball Material
Alloy Steel
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Maximum Axial Load
935 lbf
Maximum Temperature
350 Degrees F
ABEC Rating
1
Bearing Industry Number
1606
Ring Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
System of Measurement
Inch
Closure
Double Sealed
Static Radial Load Capacity
390 lbf
Seal Type
Contact
Ring Material
Alloy Steel
Lubricant Material
Polyrex EM
Maximum Speed
20,000 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
935 lbf
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 1606, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.313 in, Outside Diameter 29/32 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 935 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.