Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 0.375In Bore Dia

  • Mfr # 3836 2RS PRX

  • Zoro # G0328575


product price: $5.55
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
0.375"
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3836 2RS PRX
Zoro #
G0328575
UPC #
888569074430
Country of Origin
China

Dimensions

Bore Dia.
0.375"
Outside Dia.
1.125"
Width
0.375"
Outside Dia. Tolerance
+0/-0.0004 in
Outer Ring Width
0.375 in
Bore Diameter
3/8 in
Outside Diameter
1 1/8 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Seal Material
Rubber
Industry Number
1614-2RS
Temp. Range
-20 to +212° F
Max. RPM
19,000 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-0.0003 in
Static Load Capacity
506 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
881 Lbf
Bearing Material
52100 Steel
Ball Material
Alloy Steel
ABEC Rating
1
For Environment
Oily/Greasy
System of Measurement
Inch
Number of Rows
One
Ball Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Bearing Industry Number
1614
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
Dynamic Radial Load Capacity
1,047 lbf
Includes Retaining Ring
No
Static Radial Load Capacity
465 lbf
Closure
Double Sealed
Ring Material Grade
AISI 52100
Maximum Temperature
350 Degrees F
Ring Material
Alloy Steel
Maximum Axial Load
1,047 lbf
Maximum Speed
19,000 RPM
Minimum Temperature
-40 Degrees F
Seal Type
Contact

Description

Radial Ball Bearing, Bearing Industry Number 1614, Bore Diameter 3/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.