Zoro Homepage

Radial Ball Bearing, PS, 0.4375In Bore Dia

  • Mfr # 3837 2RS PRX

  • Zoro # G2106487


product price: $3.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
0.4375"
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3837 2RS PRX
Zoro #
G2106487
UPC #
888569074669
Country of Origin
China

Dimensions

Bore Dia.
0.4375"
Outside Dia.
1.125"
Width
0.375"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.375 in
Outside Diameter Tolerance
+0/-0.0004 in
Outside Diameter
1 1/8 in
Bore Diameter
7/16 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
1615-2RS
Seal Material
Rubber
Temp. Range
-20 to +212° F
Static Load Capacity
465 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
ABEC Tolerance
1
Dynamic Load Capacity
1047 Lbf
Max. RPM
18,000 RPM
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.0003 in
Ball Material
Alloy Steel
ABEC Rating
1
Maximum Speed
18,000 RPM
Bearing Industry Number
1615
Lubricant Material
Polyrex EM
Maximum Temperature
350 Degrees F
Number of Rows
One
System of Measurement
Inch
Standards
AFBMA, ISO Certified 9001
Dynamic Radial Load Capacity
1,047 lbf
Retaining Ring Groove
No
Seal Type
Contact
Ball Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
For Environment
Oily/Greasy
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Maximum Axial Load
1,047 lbf
Static Radial Load Capacity
465 lbf
Closure
Double Sealed
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 1615, Bore Diameter 7/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.