Zoro Homepage

Radial Ball Bearing, PS, 0.4375In Bore Dia

  • Mfr # 3842 2RS PRX

  • Zoro # G2098120


product price: $4.75
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842 2RS PRX
Zoro #
G2098120
UPC #
888569074768
Country of Origin
China

Dimensions

Bore Dia.
0.4375"
Outside Dia.
1.375"
Width
0.4375"
Outside Dia. Tolerance
+0/-0.0004 in
Outer Ring Width
0.438 in
Bore Diameter Tolerance
+0/-0.0003 in
Bore Diameter
7/16 in
Outside Diameter
1 3/8 in
Outside Diameter Tolerance
+0/-0.0004 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
ABEC Tolerance
1
Static Load Capacity
747 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Bearing Material
52100 Steel
Temp. Range
-20 to +212° F
Industry Number
1620-2RS
Max. RPM
20,000 RPM
Dynamic Load Capacity
1525 Lbf
Bore Tolerance
+0/-0.0003 in
Seal Material
Rubber
Ball Material
Alloy Steel
Ring Material Grade
AISI 52100
Bearing Industry Number
1620
Maximum Speed
20,000 RPM
Number of Rows
One
Includes Retaining Ring
No
ABEC Rating
1
Dynamic Radial Load Capacity
1,525 lbf
System of Measurement
Inch
Ball Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Maximum Axial Load
1,525 lbf
Static Radial Load Capacity
747 lbf
Retaining Ring Groove
No
Lubricant Material
Polyrex EM
Seal Type
Contact
Closure
Double Sealed
Maximum Temperature
350 Degrees F
For Environment
Oily/Greasy
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001

Description

Radial Ball Bearing, Bearing Industry Number 1620, Bore Diameter 7/16 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.438 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.