Zoro Homepage

Radial Ball Bearing, PS, 0.4375In Bore Dia

  • Mfr # 3842 ZZ PRX

  • Zoro # G2098175


product price: $4.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
0.4375"
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842 ZZ PRX
Zoro #
G2098175
UPC #
888569074744
Country of Origin
China

Dimensions

Bore Dia.
0.4375"
Outside Dia.
1.375"
Width
0.4375"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.438 in
Bore Diameter
7/16 in
Outside Diameter
1 3/8 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-0.0003 in
Bearing Material
52100 Steel
Max. RPM
22,000 RPM
Lubrication
Polyrex High Temp EM Bearing Grease
Industry Number
1620ZZ
Dynamic Load Capacity
1525 Lbf
Static Load Capacity
747 Lbf
Shield Material
Stainless Steel
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
Maximum Speed
22,000 RPM
Ring Material
Alloy Steel
ABEC Rating
1
Bearing Industry Number
1620
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
Dynamic Radial Load Capacity
1,525 lbf
Lubricant Material
Polyrex EM
System of Measurement
Inch
Number of Rows
One
Ring Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
For Environment
Oily/Greasy
Closure
Double Shielded
Maximum Axial Load
1,525 lbf
Ball Material Grade
AISI 52100
Includes Retaining Ring
No
Static Radial Load Capacity
747 lbf
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 1620, Bore Diameter 7/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.438 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.