Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 0.5625In Bore Dia

  • Mfr # 3844 ZZ PRX

  • Zoro # G2727405


product price: $6.25
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
0.5625"
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3844 ZZ PRX
Zoro #
G2727405
UPC #
888569074836
Country of Origin
China

Dimensions

Bore Dia.
0.5625"
Outside Dia.
1.375"
Width
0.4375"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter
9/16 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
1 3/8 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.438 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
1622ZZ
Temp. Range
-20 to +212° F
Dynamic Load Capacity
1525 Lbf
Max. RPM
22,000 RPM
Bearing Material
52100 Steel
ABEC Tolerance
1
Lubrication
Polyrex High Temp EM Bearing Grease
Static Load Capacity
747 Lbf
Bore Tolerance
+0/-0.0003 in
Shield Material
Stainless Steel
Ball Material
Alloy Steel
For Environment
Oily/Greasy
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Retaining Ring Groove
No
Static Radial Load Capacity
747 lbf
Maximum Axial Load
1,525 lbf
Maximum Speed
22,000 RPM
Ring Material Grade
AISI 52100
Bearing Industry Number
1622
Lubricant Material
Polyrex EM
Includes Retaining Ring
No
Ball Material Grade
AISI 52100
Closure
Double Shielded
Maximum Temperature
350 Degrees F
System of Measurement
Inch
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1
Number of Rows
One
Dynamic Radial Load Capacity
1,525 lbf

Description

Radial Ball Bearing, Bearing Industry Number 1622, Bore Diameter 9/16 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.438 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,525 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.