Zoro Homepage

Radial Ball Bearing, PS, 0.5In Bore Dia

  • Mfr # 3838 2RS PRX

  • Zoro # G0318179


product price: $4.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Bore Dia.
0.5"
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3838 2RS PRX
Zoro #
G0318179
UPC #
888569074706
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Outside Dia.
1.125"
Width
0.375"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter
1 1/8 in
Outer Ring Width
0.375 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter
1/2 in
Bore Diameter Tolerance
+0/-0.0003 in

Description

Radial Ball Bearing, Bearing Industry Number 1616, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.375 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 1,047 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.