Zoro Homepage

Radial Ball Bearing, PS, 0.625In Bore Dia

  • Mfr # 3855 2RS PRX

  • Zoro # G2106478


product price: $6.45
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3855 2RS PRX
Zoro #
G2106478
UPC #
888569075031
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.75"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter Tolerance
+0/-0.0004 in
Outer Ring Width
0.5 in
Bore Diameter
5/8 in
Outside Diameter
1 3/4 in
Bore Diameter Tolerance
+0/-0.0003 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Seal Type
Double Sealed
Static Load Capacity
1150 Lbf
ABEC Tolerance
1
Bearing Material
52100 Steel
Industry Number
1633-2RS
Max. RPM
10,000 RPM
Lubrication
Polyrex High Temp EM Bearing Grease
Seal Material
Rubber
Bore Tolerance
+0/-0.0004 in
Dynamic Load Capacity
2109 Lbf
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
2,109 lbf
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
For Environment
Oily/Greasy
Ring Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Number of Rows
One
ABEC Rating
1
Seal Type
Contact
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Standards
AFBMA, ISO Certified 9001
Static Radial Load Capacity
1,150 lbf
Bearing Industry Number
1633
Maximum Speed
10,000 RPM
System of Measurement
Inch
Maximum Axial Load
2,109 lbf
Closure
Double Sealed
Maximum Temperature
350 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 1633, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.