Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 0.625In Bore Dia

  • Mfr # 3855 ZZ PRX

  • Zoro # G2727396


product price: $5.85
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
0.625"
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3855 ZZ PRX
Zoro #
G2727396
UPC #
888569075017
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.75"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
1 3/4 in
Outer Ring Width
0.5 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter
5/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
52100 Steel
Industry Number
1633ZZ
Max. RPM
12,000 RPM
Static Load Capacity
1150 Lbf
Shield Material
Stainless Steel
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Bore Tolerance
+0/-0.0004 in
Dynamic Load Capacity
2109 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Ball Material
Alloy Steel
Closure
Double Shielded
Static Radial Load Capacity
1,150 lbf
Number of Rows
One
For Environment
Oily/Greasy
Maximum Temperature
350 Degrees F
Bearing Industry Number
1633
Retaining Ring Groove
No
Ball Material Grade
AISI 52100
System of Measurement
Inch
Maximum Axial Load
2,109 lbf
Dynamic Radial Load Capacity
2,109 lbf
Ring Material
Alloy Steel
Ring Material Grade
AISI 52100
Maximum Speed
12,000 RPM
Standards
AFBMA, ISO Certified 9001
ABEC Rating
1
Lubricant Material
Polyrex EM
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 1633, Bore Diameter 5/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.