Zoro Homepage

Radial Ball Bearing, PS, 0.75In Bore Dia

  • Mfr # 3850 2RS PRX

  • Zoro # G0328548


product price: $7.65
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
0.75"
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850 2RS PRX
Zoro #
G0328548
UPC #
888569075123
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
2"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
0.563 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Rubber
Static Load Capacity
1562 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Industry Number
1638-2RS
Max. RPM
7,500 RPM
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.0004 in
Dynamic Load Capacity
2428 Lbf
ABEC Tolerance
1
Temp. Range
-20 to +212° F
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
3,150 lbf
Maximum Temperature
350 Degrees F
Maximum Speed
7,500 RPM
Seal Type
Contact
Lubricant Material
Polyrex EM
Closure
Double Sealed
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Number of Rows
One
Includes Retaining Ring
No
Ball Material Grade
AISI 52100
Maximum Axial Load
3,150 lbf
Retaining Ring Groove
No
System of Measurement
Inch
Bearing Industry Number
1638
Ring Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Static Radial Load Capacity
1,785 lbf
Minimum Temperature
-40 Degrees F
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 1638, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.