Zoro Homepage

Radial Ball Bearing, PS, 0.75In Bore Dia

  • Mfr # 3852 2RS PRX

  • Zoro # G0328566


product price: $7.15
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
0.75"
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3852 2RS PRX
Zoro #
G0328566
UPC #
888569074980
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
1.625"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Outside Diameter
1 5/8 in
Bore Diameter
3/4 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.5 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
1000 Lbf
Seal Material
Rubber
ABEC Tolerance
1
Max. RPM
10,000 RPM
Bearing Material
52100 Steel
Dynamic Load Capacity
1630 Lbf
Temp. Range
-20 to +212° F
Industry Number
1630-2RS
Bore Tolerance
+0/-0.0004 in
Ball Material
Alloy Steel
Seal Type
Contact
Static Radial Load Capacity
1,150 lbf
Lubricant Material
Polyrex EM
System of Measurement
Inch
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
2,109 lbf
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material Grade
AISI 52100
ABEC Rating
1
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
Maximum Temperature
350 Degrees F
Bearing Industry Number
1630
Maximum Axial Load
2,109 lbf
Standards
AFBMA, ISO Certified 9001
Maximum Speed
10,000 RPM
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 1630, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.