Zoro Homepage

Radial Ball Bearing, PS, 0.75In Bore Dia

  • Mfr # 3857 2RS PRX

  • Zoro # G0328557


product price: $6.25
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3857 2RS PRX
Zoro #
G0328557
UPC #
888569075079
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
1.75"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0004 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.5 in
Outside Diameter Tolerance
+0/-0.0004 in
Bore Diameter
3/4 in
Outside Diameter
1 3/4 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
1000 Lbf
ABEC Tolerance
1
Bore Tolerance
+0/-0.0004 in
Bearing Material
52100 Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Industry Number
1635-2RS
Bearing Seal Type
Double Sealed
Temp. Range
-20 to +212° F
Seal Material
Rubber
Dynamic Load Capacity
1630 Lbf
Max. RPM
9,000 RPM
Ball Material
Alloy Steel
For Environment
Oily/Greasy
Static Radial Load Capacity
1,150 lbf
Includes Retaining Ring
No
Dynamic Radial Load Capacity
2,109 lbf
Bearing Industry Number
1635
Retaining Ring Groove
No
Closure
Double Sealed
Ball Material Grade
AISI 52100
Number of Rows
One
Maximum Temperature
350 Degrees F
Maximum Axial Load
2,109 lbf
ABEC Rating
1
Ring Material
Alloy Steel
Maximum Speed
9,000 RPM
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Standards
AFBMA, ISO Certified 9001
Lubricant Material
Polyrex EM
Ring Material Grade
AISI 52100
System of Measurement
Inch

Description

Radial Ball Bearing, Bearing Industry Number 1635, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 1 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,109 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.