Zoro Homepage

Radial Ball Bearing, PS, 0.875In Bore Dia

  • Mfr # 3862 2RS PRX

  • Zoro # G2098111


product price: $7.15
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
0.875"
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3862 2RS PRX
Zoro #
G2098111
UPC #
888569075178
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
2"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.0003 in
Outer Ring Width
0.563 in
Outside Diameter
2 in
Bore Diameter
7/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
3150 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Bearing Material
52100 Steel
Industry Number
1640-2RS
Max. RPM
7,500 RPM
Seal Material
Rubber
Static Load Capacity
1785 Lbf
Temp. Range
-20 to +212° F
Bore Tolerance
+0/-0.0004 in
Ball Material
Alloy Steel
Ring Material
Alloy Steel
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
Maximum Temperature
350 Degrees F
Maximum Speed
7,500 RPM
Static Radial Load Capacity
1,785 lbf
Closure
Double Sealed
ABEC Rating
1
Bearing Industry Number
1640
System of Measurement
Inch
Ring Material Grade
AISI 52100
Retaining Ring Groove
No
Maximum Axial Load
3,150 lbf
Dynamic Radial Load Capacity
3,150 lbf
Minimum Temperature
-40 Degrees F
Standards
AFBMA, ISO Certified 9001
Seal Type
Contact
Includes Retaining Ring
No
Lubricant Material
Polyrex EM
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 1640, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.