Zoro Homepage

Radial Ball Bearing, PS, 0.875In Bore Dia

  • Mfr # 3862 ZZ PRX

  • Zoro # G2727378


product price: $7.35
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
0.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3862 ZZ PRX
Zoro #
G2727378
UPC #
888569075154
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
2"
Width
0.5625"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.0003 in
Outside Diameter
2 in
Bore Diameter
7/8 in
Outer Ring Width
0.563 in
Outside Diameter Tolerance
+0/-0.0005 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Dynamic Load Capacity
3150 Lbf
Lubrication
Polyrex High Temp EM Bearing Grease
Bearing Material
52100 Steel
Industry Number
1640ZZ
Max. RPM
9,000 RPM
Shield Material
Stainless Steel
Static Load Capacity
1785 Lbf
Bore Tolerance
+0/-0.0004 in
Ball Material
Alloy Steel
Number of Rows
One
Retaining Ring Groove
No
Includes Retaining Ring
No
Static Radial Load Capacity
1,785 lbf
ABEC Rating
1
Maximum Speed
9,000 RPM
For Environment
Oily/Greasy
Dynamic Radial Load Capacity
3,150 lbf
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Closure
Double Shielded
Standards
AFBMA, ISO Certified 9001
System of Measurement
Inch
Maximum Axial Load
3,150 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
350 Degrees F
Bearing Industry Number
1640
Lubricant Material
Polyrex EM

Description

Radial Ball Bearing, Bearing Industry Number 1640, Bore Diameter 7/8 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.563 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 3,150 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.