Zoro Homepage

Radial Ball Bearing, PS, 10mm, 61900-2RS

  • Mfr # 61900 2RS PRX

  • Zoro # G2727527


product price: $3.59
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
10mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61900 2RS PRX
Zoro #
G2727527
UPC #
888569126603
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
22mm
Width
6mm
Outside Dia. Tolerance
+0/-0.009mm
Outside Diameter Tolerance
+0/-0.009 mm
Outer Ring Width
6 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter
22 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-20 to +212° F
Industry Number
61900-2RS
ABEC Tolerance
1
Static Load Capacity
290 lb
Dynamic Load Capacity
610 lb
Bore Tolerance
+0/-0.008mm
Bearing Material
52100 Steel
Max. RPM
20,000 RPM
Seal Material
Rubber
Ball Material
Alloy Steel
Closure
Double Sealed
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Bearing Industry Number
61900, 6900
Maximum Temperature
350 Degrees F
Seal Type
Contact
Static Radial Load Capacity
290 lbf
Dynamic Radial Load Capacity
610 lbf
Retaining Ring Groove
Yes
Ring Material Grade
AISI 52100
For Environment
Oily/Greasy
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Lubricant Material
Polyrex EM
ABEC Rating
1
Number of Rows
One
System of Measurement
Metric
Maximum Axial Load
610 lbf
Maximum Speed
22,000 RPM
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 61900, 6900, Bore Diameter 10 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 610 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.