Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, PS, 10mm, 6300

  • Mfr # 6300/C3

  • Zoro # G2727886


product price: $3.85
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300/C3
Zoro #
G2727886
UPC #
888569114143
Country of Origin
China

Dimensions

Bore Dia.
10mm
Outside Dia.
35mm
Width
11mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.01 mm
Outside Diameter
35 mm
Bore Diameter
10 mm
Outer Ring Width
11 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
52100 Steel
ABEC Tolerance
1
Dynamic Load Capacity
1820 Lbf
Temp. Range
-20 to +390° F
Max. RPM
26,000 RPM
Static Load Capacity
780 Lbf
Bore Tolerance
+0/-0.008mm
Industry Number
3VX630
Lubrication
Light Oil Preservative
Ball Material
Alloy Steel
Retaining Ring Groove
No
Ring Material
Alloy Steel
For Environment
Oily/Greasy
Closure
Open
Includes Retaining Ring
No
Maximum Axial Load
1,820 lbf
Maximum Temperature
350 Degrees F
Maximum Speed
30,000 RPM
Standards
AFBMA, ISO Certified 9001
Bearing Industry Number
6300
Number of Rows
One
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
1,820 lbf
System of Measurement
Metric
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
ABEC Rating
1
Static Radial Load Capacity
780 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,820 lbf, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.