Zoro Homepage

Radial Ball Bearing, PS, 1.25In Bore Dia

  • Mfr # 3876 2RS PRX

  • Zoro # G2098105


product price: $10.65
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3876 2RS PRX
Zoro #
G2098105
UPC #
888569075307
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
2.5"
Width
0.625"
Outside Dia. Tolerance
+0/-0.0005 in
Outer Ring Width
0.625 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+0/-0.0005 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
+0/-0.00045 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
1654-2RS
Bore Tolerance
+0/-0.00045 in
Temp. Range
-20 to +212° F
ABEC Tolerance
1
Seal Material
Rubber
Lubrication
Polyrex High Temp EM Bearing Grease
Max. RPM
5,000 RPM
Dynamic Load Capacity
2880 Lbf
Bearing Material
52100 Steel
Static Load Capacity
1890 Lbf
Ball Material
Alloy Steel
Maximum Speed
5,000 RPM
Closure
Double Sealed
Lubricant Material
Polyrex EM
Ring Material Grade
AISI 52100
Maximum Axial Load
2,880 lbf
Ball Material Grade
AISI 52100
Static Radial Load Capacity
1,890 lbf
Maximum Temperature
350 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
2,880 lbf
Bearing Industry Number
1654
Seal Type
Contact
Ring Material
Alloy Steel
System of Measurement
Inch
For Environment
Oily/Greasy
Number of Rows
One
Standards
AFBMA, ISO Certified 9001
Includes Retaining Ring
No
Retaining Ring Groove
No
ABEC Rating
1

Description

Radial Ball Bearing, Bearing Industry Number 1654, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.625 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.