Zoro Homepage

Radial Ball Bearing, PS, 1.25In Bore Dia

  • Mfr # 3879 ZZ PRX

  • Zoro # G2727341


product price: $12.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
1.25"
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3879 ZZ PRX
Zoro #
G2727341
UPC #
888569075321
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
2.5625"
Width
0.6875"
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
0.688 in
Bore Diameter Tolerance
+0/-0.00045 in
Outside Diameter
2 9/16 in
Bore Diameter
1 1/4 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
52100 Steel
Bore Tolerance
+0/-0.00045 in
Static Load Capacity
2251 Lbf
Temp. Range
-20 to +212° F
Max. RPM
7,500 RPM
Shield Material
Stainless Steel
ABEC Tolerance
1
Lubrication
Polyrex High Temp EM Bearing Grease
Industry Number
1657ZZ
Dynamic Load Capacity
3369 Lbf
Ball Material
Alloy Steel
ABEC Rating
1
Dynamic Radial Load Capacity
3,369 lbf
Lubricant Material
Polyrex EM
Standards
AFBMA, ISO Certified 9001
Bearing Industry Number
1657
Maximum Temperature
350 Degrees F
Maximum Axial Load
3,369 lbf
System of Measurement
Inch
Ring Material
Alloy Steel
Number of Rows
One
For Environment
Oily/Greasy
Includes Retaining Ring
No
Maximum Speed
7,500 RPM
Static Radial Load Capacity
2,251 lbf
Ring Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Retaining Ring Groove
No
Closure
Double Shielded
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 1657, Bore Diameter 1 1/4 in, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 0.688 in, Outside Diameter 2 9/16 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,369 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.