Zoro Homepage

Radial Ball Bearing, PS, 12mm, 61801-2RS

  • Mfr # 61801 2RS PRX

  • Zoro # G2727691


product price: $3.75
/ea

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
12mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61801 2RS PRX
Zoro #
G2727691
UPC #
888569126702
Country of Origin
China

Dimensions

Bore Dia.
12mm
Outside Dia.
21mm
Width
5mm
Outside Dia. Tolerance
+0/-0.009mm
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
12 mm
Outer Ring Width
5 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
21 mm

Description

Radial Ball Bearing, Bearing Industry Number 61801, 6801, Bore Diameter 12 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 430 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.